Avantor® Genesis, HPLC Columns, C8
Analytisk, C8 EC, Rustfrit stål, 120 Å, 4 µm, 4,60 mm, 250 mm, Silica
Katalog # FM25964E
Leverandør: Avantor
Avantor® Genesis, HPLC Columns, C8
Katalog # FM25964E
Leverandør: Avantor
Gå til:
Product Details & Documents
Avantor® Genesis phases are based on high purity metal-free spherical silica. They are suitable for the analysis of a wide range of analytes.
- Excellent peak shape and efficiency
- Long column life
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:4 µm
- Porestørrelse:120 Å
- Længde:250 mm
- Kolonnemateriale:Rustfrit stål
- Fase:C8 EC
- Pakkemateriale:Silica
- Cat. No.:FM25964E
- Beskrivelse:C8 EC
- Miljøcertificering:ISO 14001:2015 (530840 UM15)
- Endcapped:Ja
- USP code:L7
- Kulstofbelastning:11%
- pH-område:1 - 10
- Surface area:300 m²/g
- Environmentally Preferable:Lav fremstillingspåvirkning
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



