LaserTab laser printable labels
Printer labels, LAT-31-759-1, Papir, Permanent akryl, Laser, hvid, 50,0×22,86 mm, 1020 labels/pack
Katalog # BRDY029691
Leverandør: Brady
Gå til:
Product Details & Documents
Laboratory labels are compatible with office laser printers. The high-performance lab polyester labels feature a low profile to prevent vials from jamming in centrifuges and racks and they can be used in liquid nitrogen to –196 °C (–321 °F) and in autoclaves up to 121 °C (250 °F).
Specifikationer
- Printing method:Laser
- Farve:hvid
- Beskrivelse:Printer labels
- Dimensioner:50,0×22,86 mm
- Materiale:Papir
- Seq:01
- Model:LAT-31-759-1
- Pakket:1020 labels/pack
- Klæbestof:Permanent akryl



