Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Precision saccharometers with thermometer and certification

Precision saccharometers with thermometer and certification

Precision hydrometer, 15 − 18% mas, 0,05% mas, 5…30 °C, 290 mm
Katalog # SCNL3292066S
Leverandør:   Ludwig Schneider
Precision saccharometers with thermometer and certification
Katalog # SCNL3292066S
Leverandør:  Ludwig Schneider
Precision saccharometers with thermometer and certification

Precision hydrometer, 15 − 18% mas, 0,05% mas, 5…30 °C, 290 mm

Price
884,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Final attenuation saccharometers for the brewing industry.

  • Blue liquid filling
  • Reference temperature: 20 °C

Certifications: DIN 12790, ISO 387.

Packaging: In a square plastic sleeve.

Specifikationer
  • Temperaturområde:
    5…30 °C
  • Beskrivelse:
    Precision hydrometer
  • Længde:
    290 mm
  • Seq:
    06
  • Inddeling:
    0,05% mas
  • Område:
    15 − 18% mas
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.