HPLC columns, Cogent Diol™
Analytisk, Diol (OH), Rustfrit stål, 100 Å, 4 µm, 4,60 mm, 250 mm
Katalog # 554-6361
Leverandør: MICROSOLV
Gå til:
Product Details & Documents
These useful HPLC columns are TYPE-C™ silica columns and have a single, direct silicon-carbon point attachment to the silica-hydride surface.
- Suitable for normal, reversed and aqueous normal phase
- Unique selectivity for polar compounds useful for SFC
- Powerful tool for every separations lab
Leveringsinformation: PEEK columns supplied with PEEK-inert frits and hardware.
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:4 µm
- Porestørrelse:100 Å
- Længde:250 mm
- Kolonnemateriale:Rustfrit stål
- Fase:Diol (OH)
- Cat. No.:554-6361
- Endcapped:Ingen
- Temperature limit:80 °C
- Kulstofbelastning:9 - 10%
- pH-område:2 - 8
- Surface area:390 m²/g
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



