HPLC columns, Cogent Diol™
Analytisk, Diol (OH), Rustfrit stål, 100 Å, 4 µm, 2,10 mm, 100 mm
Katalog # 554-6353
Leverandør: MICROSOLV
Gå til:
Product Details & Documents
These useful HPLC columns are TYPE-C™ silica columns and have a single, direct silicon-carbon point attachment to the silica-hydride surface.
- Suitable for normal, reversed and aqueous normal phase
- Unique selectivity for polar compounds useful for SFC
- Powerful tool for every separations lab
Leveringsinformation: PEEK columns supplied with PEEK-inert frits and hardware.
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:2,10 mm
- Partikelstørrelse:4 µm
- Porestørrelse:100 Å
- Længde:100 mm
- Kolonnemateriale:Rustfrit stål
- Fase:Diol (OH)
- Cat. No.:554-6353
- Endcapped:Ingen
- Temperature limit:80 °C
- Kulstofbelastning:9 - 10%
- pH-område:2 - 8
- Surface area:390 m²/g



