HPLC columns, Cogent Diol™
Analytisk, Diol (OH), Rustfrit stål, 100 Å, 4 µm, 2,10 mm, 50 mm
Catalog # 554-6348
Supplier: MICROSOLV
Jump to:
Product Details & Documents
These useful HPLC columns are TYPE-C™ silica columns and have a single, direct silicon-carbon point attachment to the silica-hydride surface.
- Suitable for normal, reversed and aqueous normal phase
- Unique selectivity for polar compounds useful for SFC
- Powerful tool for every separations lab
Delivery information: PEEK columns supplied with PEEK-inert frits and hardware.
Specifications
- Kolonne form:Analytisk
- Ø indv.:2,10 mm
- Partikelstørrelse:4 µm
- Porestørrelse:100 Å
- Længde:50 mm
- Seq:10
- Kolonnemateriale:Rustfrit stål
- Fase:Diol (OH)
- Cat. No.:554-6348
- Endcapped:Ingen
- Temperature limit:80 °C
- Kulstofbelastning:9 - 10%
- pH-område:2 - 8
- Surface area:390 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



