Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Drum storage, EcoPolyBlend™ DrumSheds™

Drum storage, EcoPolyBlend™ DrumSheds™

Two-drum shed and pallet, with 254 l sump capacity and 1134 kg load bearing capacity, 133,0 kg, 1543×1486×1911 mm
Katalog # 119-0387
Leverandør:   JUSTRITE MANUFACTURING
Drum storage, EcoPolyBlend™ DrumSheds™
Katalog # 119-0387
Leverandør:  JUSTRITE MANUFACTURING
Drum storage, EcoPolyBlend™ DrumSheds™
Drum storage, EcoPolyBlend™ DrumSheds™

Two-drum shed and pallet, with 254 l sump capacity and 1134 kg load bearing capacity, 133,0 kg, 1543×1486×1911 mm

Price
44.270,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

A robust design made of 55% recycled polyethylene features convenient rolltop doors to allow access from front or rear.

  • Eco-friendly, weather-resistant drum storage
  • Spacious interior for funnels or pumps
  • Forklift pockets front and back for easy transport
  • Ships fully assembled

Weather-resistant outdoor sheds offer high performance spill control. Forklift pockets on the front and back enable easy transport and relocations. The leakproof pallet sump features thick, durable deck grating that can be removed for easy inspection and clean up of spills. Wide door opening of 132,1 cm (52") facilitates easy storage palletised loads.

A spacious interior offers ample headspace to accommodate working operations with funnels or pumps. Safety features include grounding capability and integral anchor bolt locations for wind resistance. Molded in lugs accept optional padlocks for security. Ships fully assembled to save on set-up time. Optional ramp simplifies drum placement.

Certifications: Leak-proof pallet sump meets EPA, SPCC requirements, NFPA 1 2009 edition and IFC fire codes.

Specifikationer
  • Vægt:
    133,0 kg
  • Beskrivelse:
    Two-drum shed and pallet, with 254 l sump capacity and 1134 kg load bearing capacity
  • Seq:
    01
  • B×D×H:
    1543×1486×1911 mm