Melting point capillaries
Open at both ends, in box, 70 mm, 1,20 mm, 0,90 mm
MODU210213
Borosilicate glass tubes. Uniform and cut at right angles.
Capillary tubes and melting point tubes are quality products designed for the handling and transport of small volumes of liquid, melting point determinations and many other purposes.
Packaging: Vials of 100 pieces or bulk packed in boxes.
- Udv.Ø:1,20 mm
- Ø indv.:0,90 mm
- Beskrivelse:Open at both ends, in box
- Længde:70 mm
- Seq:08



