Cylinder brushes
Cylinder brush, Polyester, 127 mm
Katalog # MICRBRWH-03
Leverandør: MICRONOVA
Gå til:
Product Details & Documents
These cylinder brushes with brush heads feature ACME thread for attachment to STA series handles.
- With optional fabric covers
- Polyester bristles
- BPA-free
Base resins used to produce blocks and bristles are made from FDA approved materials.
Polyester cover is compatible with strong disinfectants and autoclavable.
Specifikationer
- Børstemateriale:Polyester
- Børstehoved Ø:127 mm
- Beskrivelse:Cylinder brush
- Seq:01
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Polymesh cover, for use with 178 mm brush, 100% polyester covered in polyester abrasive meshPolymesh cover, for use with 178 mm brush, 100% polyester covered in polyester abrasive meshMICRBRSC68-02Log ind for tilgængelighed1 * 12 Items - 3.670,00 kr



