Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Erlenmeyer-kolber med standardslib

Erlenmeyer-kolber med standardslib

150 ml, 131 mm, 74 mm
Katalog # LENZ03021943
Leverandør:   Lenz Laborglas
Erlenmeyer-kolber med standardslib
Katalog # LENZ03021943
Leverandør:  Lenz Laborglas
Erlenmeyer-kolber med standardslib
Erlenmeyer-kolber med standardslib

150 ml, 131 mm, 74 mm

Price
208,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Volumeninddeling og skrivefelt.

DIN 12387 (except Cat. No. 201-1114, 201-1122, 201-0318, 201-1116 and 271-1126)

Certifications: DIN 12387 Art.nr. 201-1114, 201-1122, 201-0318, 201-1116 og 271-1126 i henhold til DIN.

Documents

Specifikationer
  • Udv.Ø:
    74 mm
  • Kapacitet:
    150 ml
  • Højde:
    131 mm
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.