WHEATON® FTA® Nucleic Acid Collection Storage Boxes
457,2×177,8×101,6 mm
Catalog # 479-2127
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Storage boxes provide an ideal method for batching/storing FTA® Nucleic acid collection pouches.
- Water repellent fiberboard box material allows for longer durability
- For use with small or large FTA cards
- Accommodates two rows of 76,2 mm FTA card pouches or one row of 152,4 FTA card pouches
- Removable divider for use with smaller pouches
- For use at RT, +4, −20 °C or colder
Storage boxes are ideal for nucleic acid collection.
Specifications
- Seq:02
- B×D×H:457,2×177,8×101,6 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



