WHEATON® FTA® Nucleic Acid Collection Storage Boxes
457,2×152,4×101,6 mm
Katalog # 479-2126
Leverandør: DWK Life Sciences
WHEATON® FTA® Nucleic Acid Collection Storage Boxes
Katalog # 479-2126
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
Storage boxes provide an ideal method for batching/storing FTA® Nucleic acid collection pouches.
- Water repellent fiberboard box material allows for longer durability
- For use with small or large FTA cards
- Accommodates two rows of 76,2 mm FTA card pouches or one row of 152,4 FTA card pouches
- Removable divider for use with smaller pouches
- For use at RT, +4, −20 °C or colder
Storage boxes are ideal for nucleic acid collection.
Specifikationer
- Seq:01
- B×D×H:457,2×152,4×101,6 mm



