Collapsible gate valve lockout
Collapsible gate valve lockouts, hand wheel Ø: 178 - 330 mm, rød, 101,10×374×346,20 mm
Katalog # 118-0530
Leverandør: Brady
Gå til:
Product Details & Documents
This collapsible gate valve lockout is a durable, easy to store device for a wide range of gate valves. The covers easily rotate around valve handles to the fully engaged position, while also folding into smaller sizes for easy storage on maintenance carts and in lockout kits.
- Unique knockout centre accommodates OS & Y or 'rising stem' valves and accepts locks with shackles up to 9,53 mm diameter
- Personal padlocks and lockout tags can be applied to ensure employee safety
Max. shackle diameter: 9,53 mm
Min. shackle clearance: 12,70 mm
: Supplied with danger labels (DANGER LOCKED OUT DO NOT REMOVE) in English, Spanish and French.
Documents
Specifikationer
- Farve:rød
- Beskrivelse:Collapsible gate valve lockouts, hand wheel Ø: 178 - 330 mm
- Seq:02
- B×D×H:101,10×374×346,20 mm



