Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Handheld digital microscopes, Dino-Lite Special Light, UV

Handheld digital microscopes, Dino-Lite Special Light, UV

UV microscope, with emission filter + exchangeable caps, Edge, AM4115-FUT, 20 - 220×, 8 LEDs (390/400 nm UV), 1,3 MP
Katalog # IDCPAM4115-FVT
Leverandør:   Dino-Lite / IDCP B.V.
Handheld digital microscopes, Dino-Lite Special Light, UV
Katalog # IDCPAM4115-FVT
Leverandør:  Dino-Lite / IDCP B.V.
Handheld digital microscopes, Dino-Lite Special Light, UV
Handheld digital microscopes, Dino-Lite Special Light, UV

UV microscope, with emission filter + exchangeable caps, Edge, AM4115-FUT, 20 - 220×, 8 LEDs (390/400 nm UV), 1,3 MP

Price
4.840,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These handheld microscopes feature ultraviolet (UV) light or a combination between UV and white light.

  • High speed USB 2.0 output
  • Metal housing or composite housing; metal models are ESD-safe
  • Edge series models with high-quality optics provide a very sharp, bright and natural colour image with very low aberration and vignetting
  • Wireless streaming to a tablet, smartphone, or computer is possible in combination with WF-10 unit (to be ordered separately)
  • Integrated polariser greatly reduces glare on reflective surfaces (some models only)
  • Exchangeable caps for more flexibility (some models only)

Leveringsinformation: Supplied with carry pouch, software CD (DinoCapture 2.0 (Windows), DinoXcope (Mac OS)), user manual, Quick guide and calibration target.

Specifikationer
  • Forstørrelse:
    20 - 220×
  • Model:
    AM4115-FUT
  • Opløsning:
    1,3 MP
  • Beskrivelse:
    UV microscope, with emission filter + exchangeable caps, Edge
  • Seq:
    12
  • Belysning:
    8 LEDs (390/400 nm UV)
Accessories

Produktinformation

  • Katalog #
    B×D×H
    Tilgængelighed
    Price
  • Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    IDCPRK-06A
    150×220×270 mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.880,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    630-2923
    Log ind for tilgængelighed
    1 * 1 Items - 2.460,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Foot pedal, enables users to take a picture with their foot
    Foot pedal, enables users to take a picture with their foot
    630-1821
    Log ind for tilgængelighed
    1 * 1 Items - 472,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    630-2517
    Log ind for tilgængelighed
    1 * 1 Items - 2.540,00 kr