Rain hat, 9920 RS
fluorescerende gul, XL/XXL
Catalog # KWIN114043130XL/2X
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
This rain hat is made from PU-coated polyester jersey and features a fleece lining (polyester).
- Ear flaps with drawstring
- Bright colour for improved visibility
Weight: 170 g/m²
Certifications: EN 343 (3-1)
Documents
Specifications
- Tøj størrelse:XL/XXL
- Farve:fluorescerende gul
- Seq:02
- Køn:Unisex
- Cat. No.:KWIN114043130XL/2X
- Risk area:Rain (waterproof)
- Vægt:170 g/m²
- Model:9920 RS
- Outfit applikationer:Outdoor
- Stof:PU-coated polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



