Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Bulb pipettes, one mark, class AS

Bulb pipettes, one mark, class AS

Brown graduated pipette, 70 ml, ±0,050 ml
Katalog # WITG3.535.700
Leverandør:   witeg Labortechnik
Bulb pipettes, one mark, class AS
Katalog # WITG3.535.700
Leverandør:  witeg Labortechnik
Bulb pipettes, one mark, class AS
Bulb pipettes, one mark, class AS

Brown graduated pipette, 70 ml, ±0,050 ml

Price
357,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These bulb pipettes are made of soda lime glass.

  • With amber or blue stain DIFFICO ring marks and inscriptions
  • With tempered tips
  • With ISO-COLOR-Code, acc. to DIN (ISO 648)
  • Waiting time 15 s
  • Calibrated to contain "EX"
  • Conformity certified

Certifications: DIN 12691

Specifikationer
  • Kapacitet:
    70 ml
  • Beskrivelse:
    Brown graduated pipette
  • Seq:
    15
  • Tolerance:
    ±0,050 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.