Shelving systems, direct wall mounts
Shelf, single, 360 mm, 0,9 kg
Katalog # METO1WD14S
Leverandør: Metro International
Gå til:
Product Details & Documents
Direct wall mount brackets allow the installation of wire or solid shelves directly onto a wall surface. Each brackets consists of one shelf support and mounting plate, with two shelf collar caps. Use single support at shelf ends and double support for adjoining shelves.
Specifikationer
- Beskrivelse:Shelf, single, 360 mm
- Seq:02
- Vægt:0,9 kg



