Rain jackets, Iona™ Lite, S433
S433, mørkeblå, M
Katalog # PRTWS433NARM
Leverandør: Portwest
Gå til:
Product Details & Documents
The Iona™ Lite jacket offers added visibility in dull conditions, features include two large pockets, an easily accessible external mobile phone or radio pocket to the chest and a drawcord hood and hem for snug fit.
- Abrasion resistant oxford polyester
- Quilt lined for thermal insulation
- Reflective tape for increased visibility
- Six pockets for ample storage
- Concealed mobile phone pocket
- Storm flap front to protect against the elements
- Two-way zip for quick and easy access
This is waterproof with taped seams preventing water pentration and keeping the wearer dry and protected from the elements.
Shell fabric: 100% polyester, 300D Oxford Weave with a stain resistant finish, PU coated 190 g
Lining fabric: 100% polyester Tafetta 60 g
Filling fabric: 100% polyester 170 g
: EN 343:2019 Class 3:1 X WP 15,000mm; EN 342 0.349M². K/W (B), 2, X.
: Do not wring.
Specifikationer
- Tøj størrelse:M
- Model:S433
- Farve:mørkeblå
- Seq:05
- Køn:Unisex
- Cat. No.:PRTWS433NARM
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Vægt:190 g
- Outfit applikationer:Outdoor
- Lukkestørrelse:Med lynlås
- Stof:100% polyester



