Rain jackets, Iona™ Lite, S433
Product Details & Documents
The Iona™ Lite jacket offers added visibility in dull conditions, features include two large pockets, an easily accessible external mobile phone or radio pocket to the chest and a drawcord hood and hem for snug fit.
- Abrasion resistant oxford polyester
- Quilt lined for thermal insulation
- Reflective tape for increased visibility
- Six pockets for ample storage
- Concealed mobile phone pocket
- Storm flap front to protect against the elements
- Two-way zip for quick and easy access
This is waterproof with taped seams preventing water pentration and keeping the wearer dry and protected from the elements.
Shell fabric: 100% polyester, 300D Oxford Weave with a stain resistant finish, PU coated 190 g
Lining fabric: 100% polyester Tafetta 60 g
Filling fabric: 100% polyester 170 g
: EN 343:2019 Class 3:1 X WP 15,000mm; EN 342 0.349M². K/W (B), 2, X.
: Do not wring.
Specifikationer
- Tøj størrelse:4XL
- Model:S433
- Farve:mørkeblå
- Seq:10
- Køn:Unisex
- Cat. No.:PRTWS433NAR4XL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Vægt:190 g
- Outfit applikationer:Outdoor
- Lukkestørrelse:Med lynlås
- Stof:100% polyester
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



