Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Filter vials, SINGLE StEP™ eXtreme

Filter vials, SINGLE StEP™ eXtreme

Nylon, 0,45 µm, lyserød
Catalog # REST25879
Supplier:   Restek
Filter vials, SINGLE StEP™ eXtreme
Catalog # REST25879
Supplier:  Restek
Filter vials, SINGLE StEP™ eXtreme

Nylon, 0,45 µm, lyserød

Price
Inquire For Price
Log in for availability
1 * 100 Items
Product Details & Documents

SINGLE StEP® eXtreme filter vials are recommended for samples containing less than 30% solid particulates and also offers fast sample filtration with a squeeze of the fingers. Fit most standard 12×32 mm autosamplers, including UHPLC instruments. It allow compounds to be separated from matrix, resulting in both higher signal-to-noise ratios and more differentiated peaks.

  • Minimise sample loss by eliminating multiple transfers
  • Colour coded caps allow easy identification of 0,2 μm or 0,45 μm membranes in PVDF, PTFE, PES or nylon
  • Pre-slit PTFE/silicone caps help eliminate broken autosampler needles and cored septa
  • Rugged PP vial houses insert with 450 μl loading capacity and low dead volume 120 μl
Specifications
  • Membran:
    Nylon
  • Porestørrelse:
    0,45 µm
  • Farve:
    lyserød
  • Seq:
    02