Filter vials, SINGLE StEP™ eXtreme
PTFE, 0,2 µm, grøn
Katalog # REST25874
Leverandør: Restek
Gå til:
Product Details & Documents
SINGLE StEP® eXtreme filter vials are recommended for samples containing less than 30% solid particulates and also offers fast sample filtration with a squeeze of the fingers. Fit most standard 12×32 mm autosamplers, including UHPLC instruments. It allow compounds to be separated from matrix, resulting in both higher signal-to-noise ratios and more differentiated peaks.
- Minimise sample loss by eliminating multiple transfers
- Colour coded caps allow easy identification of 0,2 μm or 0,45 μm membranes in PVDF, PTFE, PES or nylon
- Pre-slit PTFE/silicone caps help eliminate broken autosampler needles and cored septa
- Rugged PP vial houses insert with 450 μl loading capacity and low dead volume 120 μl
Specifikationer
- Membran:PTFE
- Porestørrelse:0,2 µm
- Farve:grøn
- Seq:04



