Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Temperature control systems, Unistat®

Temperature control systems, Unistat®

unistat® TR401w HT, (15) 50...400 °C, ±0,05, 3,0/9,0 kW, 10; 10; 10; 10; - kW, 288×379×890 mm
Catalog # HUBE1028.0018.01
Supplier:   HUBER
Temperature control systems, Unistat®
Catalog # HUBE1028.0018.01
Supplier:  HUBER
Temperature control systems, Unistat®
Temperature control systems, Unistat®

unistat® TR401w HT, (15) 50...400 °C, ±0,05, 3,0/9,0 kW, 10; 10; 10; 10; - kW, 288×379×890 mm

Price
Inquire For Price
Log in for availability
1 * 1 Items
Product Details & Documents

Unistat® technology guarantees precise, reproducible temperature control results, short heating and cooling times and large temperature ranges without the need for fluid change. All important parameters can be seen at a glance and temperature curves are displayed in graphic real time. Unistats® are equipped with up-to-date pump technology for optimal heat transfer. The pump self-regulates to ensure the best possible circulation and flow and delicate glass reactors are protected from breakage by the pumps soft start-up feature. Unistat® technology provides economic operation with reduced operating costs and efficient energy management. Unistats® are hydraulically sealed so the service life of the temperature control fluid is dramatically increased by preventing oil loss through vapours and oxidation, saving resources.

  • Pilot ONE® controller with Plug & Play technology, 14,5 cm touchscreen and easy menu navigation
  • E-grade Professional installed as standard
  • TAC (True Adaptive Control) and self optimising internal and cascade control
  • Selectable temperature control mode
  • Programmer with 10 programs (max. 100 steps)
  • Ramp function (linear and non-linear) and 5 point calibration

Unistat® are fitted with extensive safety features and are suitable for unsupervised continuous operation. Relevant operating conditions are constantly monitored and the system is switched off if necessary or with the process safety feature the emergency cooling circuit is activated. The Pilot ONE® multi-touch controller features a brilliant 14,5 cm touchscreen with graphic functions and easy navigation menu in 11 languages. All important operating parameters and temperature values are clearly displayed on the touchscreen. The favourites menu, one-click operation and the integral technical glossary mean operation is simple. Two integrated USB (host and device) and an Ethernet port and RS232 interface allows connection to a PC or network, e.g. for remote control or data transmission.

Max. flow rate / max. pressure:
45 l/min, 0,9 bar pressure

Certifications: Units comply with DIN 12876; rated Safety Class III
IP protection class according to IEC 60529: IP 20

Ordering information: W denotes water cooled models.

Caution: Note: Cooling capacity at +300; +200 and +100 °C.

Specifications
  • Opvarmnings kapacitet:
    3,0/9,0 kW
  • Temperaturområde:
    (15) 50...400 °C
  • Seq:
    006
  • B×D×H:
    288×379×890 mm
  • Kølekapacitet:
    10; 10; 10; 10; - kW
  • Temp. stabilitet:
    ±0,05
  • Model:
    unistat® TR401w HT