Sleeve samplers, U-D Master
Tip for U-D sleeve sampler, Rustfrit stål 316L, 1,2 ml
Katalog # SAMP1500W-12
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
The U-D sleeve sampler was developed for accurate unit dose samples (small volume).
- Quick and easy accurate unit dose sampling
- Different volumes can be taken using the same sampler
- Simply change the tip for a different volume
Designed for use with free flowing powders and granules.
Specifikationer
- Volumen:1,2 ml
- Beskrivelse:Tip for U-D sleeve sampler
- Materiale:Rustfrit stål 316L
- Seq:11
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



