Circulation thermostats, thermoelectric, LOOP
Product Details & Documents
The LOOP product range includes two thermo-electric circulation thermostats for external temperature control.
- Compact units which are not heavy
- Refrigerant-free temperature control with Peltier technology
- Power-regulated ventilator fan
- 3-button controls with OLED display
- Heating and cooling functionality via the same components
- Voltage: 100 to 240 V, 50/60 Hz
- RS232 interface as standard
Temperature control is by means of a current flow via a semiconductor relay. Both heating and cooling can be achieved simply by reversing the direction of current flow in a small space. The focus is on applications requiring constant temperature with a low power requirement. Both device types are exceptionally efficient in partial-load operation.
Maximum pump capacities:
L 100/L 250: 2,6 L/min, 800 mbar
Leveringsinformation: Supplied with two quick-fit couplings (1/4") for pump connection are included as accessories.
Advarsel: Cooling capacity at 20 and 10 °C
Documents
LAUDA Thermoelectric Circulation Thermostat.pdf
Produktlitteratur
Specifikationer
- Opvarmnings kapacitet:0,4 kW
- Temperaturområde:4...80 °C
- Kapacitet:0,3 l
- Seq:013
- B×D×H:261×368×312 mm
- Kølekapacitet:0,25; 0,13 kW
- Temp. stabilitet:±0,1 °C
- Model:L 250
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



