Diagnostic vials, WHEATON®
5,00 ml, 18×41 mm, ravfarvet, No, 15,5 mm
Catalog # LSUK102030
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Manufactured from Type 1B neutral tubular glass. These vials are suitable for diagnostic and pharmaceutical applications.
- Controlled bore ensures excellent fit with rubber stoppers
- Caps and rubber stoppers made from pharmaceutical grade materials
- Suitable for freeze-drying and autoclaving
Specifications
- Kasket inkluderet:No
- Cap størrelse:15,5 mm
- Diameter×H:18×41 mm
- Kapacitet:5,00 ml
- Farve:ravfarvet
Accessories
Product Information
- Catalog #BeskrivelseTilCap størrelseAvailabilityPrice
- LSUK300180GClosure, PP, green, without linerdiagnostic vials15,5 mmLog in for availability1 * 1.000 Items - kr511.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



