Upright microscopes, B1 Elite
Upright microscope, Binocular
630-2917
: MOTIC
Reliable microscopes combined with upgraded optics and robust mechanics to ensure performance.
- Lockable eyepieces for higher safety
- Revolving nosepiece with click stops
- Optional phase contrast, darkfield and polarisation accessories
Suitable for applications in universities and laboratories.
: Supplied with dust cover and immersion oil.
- Model:Binocular
- Beskrivelse:Upright microscope
- Seq:002
- Cat. No.:630-2917
- Revolver:4 positioner
- Hoved:360° rotation
- Kondensor:Focusable Abbe 1,25 N.A with iris diaphragm
- Objektiver:Semi-plan akromatisk 4×, 10×, 40× (fjeder), 100× (fjeder, immersionsolie)
- Elektriske specifikationer:110 - 240 V
- Belysning:LED
- Fokuseringssystem:Koaksial grov og finindstilling
- Krydsbord:140×135 mm (movement: 76×40 mm)
- Okularer:10×/18 mm



