Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Upright microscopes, B1 Elite

Upright microscopes, B1 Elite

Upright microscope, Monocular
Katalog # 630-2916
Leverandør:   MOTIC
Upright microscopes, B1 Elite
Katalog # 630-2916
Leverandør:  MOTIC
Upright microscopes, B1 Elite
Upright microscopes, B1 Elite

Upright microscope, Monocular

Price
4.300,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Reliable microscopes combined with upgraded optics and robust mechanics to ensure performance.

  • Lockable eyepieces for higher safety
  • Revolving nosepiece with click stops
  • Optional phase contrast, darkfield and polarisation accessories

Suitable for applications in universities and laboratories.

Delivery information: Supplied with dust cover and immersion oil.

Specifikationer
  • Model:
    Monocular
  • Beskrivelse:
    Upright microscope
  • Seq:
    001
  • Cat. No.:
    630-2916
  • Revolver:
    4 positioner
  • Hoved:
    360° rotation
  • Kondensor:
    Focusable Abbe 1,25 N.A with iris diaphragm
  • Objektiver:
    Semi-plan akromatisk 4×, 10×, 40× (fjeder), 100× (fjeder, immersionsolie)
  • Elektriske specifikationer:
    110 - 240 V
  • Belysning:
    LED
  • Fokuseringssystem:
    Koaksial grov og finindstilling
  • Krydsbord:
    140×135 mm (movement: 76×40 mm)
  • Okularer:
    10×/18 mm
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Fasekontrast vedhæftning 40×
    Fasekontrast vedhæftning 40×
    632-8995
    Log ind for tilgængelighed
    1 * 1 Items - 693,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • 10x fasekontrastholder (enkel plug in-type)
    10x fasekontrastholder (enkel plug in-type)
    632-8999
    Log ind for tilgængelighed
    1 * 1 Items - 693,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Darkfield attachment (simple plug in type)
    Darkfield attachment (simple plug in type)
    632-9003
    Log ind for tilgængelighed
    1 * 1 Items - 532,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.