Upright microscopes, B1 Elite
Upright microscope, Trinocular
Katalog # 630-2918
Leverandør: MOTIC
Gå til:
Product Details & Documents
Reliable microscopes combined with upgraded optics and robust mechanics to ensure performance.
- Lockable eyepieces for higher safety
- Revolving nosepiece with click stops
- Optional phase contrast, darkfield and polarisation accessories
Suitable for applications in universities and laboratories.
Leveringsinformation: Supplied with dust cover and immersion oil.
Specifikationer
- Model:Trinocular
- Beskrivelse:Upright microscope
- Seq:003
- Cat. No.:630-2918
- Revolver:4 positioner
- Hoved:360° rotation
- Kondensor:Focusable Abbe 1,25 N.A with iris diaphragm
- Objektiver:Semi-plan akromatisk 4×, 10×, 40× (fjeder), 100× (fjeder, immersionsolie)
- Elektriske specifikationer:110 - 240 V
- Belysning:LED
- Fokuseringssystem:Koaksial grov og finindstilling
- Krydsbord:140×135 mm (movement: 76×40 mm)
- Okularer:10×/18 mm
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Fasekontrast vedhæftning 40×
Produktinformation
- Katalog #TilgængelighedPrice
- 10x fasekontrastholder (enkel plug in-type)10x fasekontrastholder (enkel plug in-type)632-8999Log ind for tilgængelighed1 * 1 Items - 693,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- Darkfield attachment (simple plug in type)Darkfield attachment (simple plug in type)632-9003Log ind for tilgængelighed1 * 1 Items - 532,00 kr
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



