Pilot jackets, PJ10
PJ10, mørkeblå, 4XL
Katalog # PRTWPJ10NAR4XL
Leverandør: Portwest
Gå til:
Product Details & Documents
These styles are available in classic monotone colours. Versatile features include zip out sleeves, multiple secure pockets, removable fur liner and collar. The shower proof outer fabric adds to the appeal of this all-weather style.
- 50+ UPF rated fabric to block 98% of UV rays
- High cotton content for superior comfort
- Six pockets for ample storage
- Zipped pockets
- Zip out sleeves for multi-use
Features include two-way zip for quick and easy access and ribbed cuffs for warmth and comfort. Ribbed hem for a comfortable fit. Extremely water-resistant fabric finish, water beads away from fabric surface.
Shell fabric: 60% cotton, 40% polyester, shower-proof finish (240 g)
Filling fabric: 100% polyester (50 g)
Specifikationer
- Tøj størrelse:4XL
- Model:PJ10
- Farve:mørkeblå
- Seq:08
- Køn:Unisex
- Cat. No.:PRTWPJ10NAR4XL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Vægt:240 g/m²
- Outfit applikationer:General Purpose|Industrial
- Lukkestørrelse:Med lynlås
- Stof:60% cotton, 40% polyester



