VWR®, Inkjet Printer Slides
Inkjet printer coloured-frosted slides on 20 mm, grøn, Glas, 1,0 (-0,05/+0,1) mm, 76×25 mm
631-1179
Microscopy slides are designed with colour-frosted ends for H&E stain on frozen sections in histopathology examination.
- Shelf life of 60 months
- Pre-cleaned, without mark, print or contamination risks
- Marking with conventional labelling system, pencil, marker pens and inkjet printers
Specially produced for all inkjet printers.
: 50 pieces per box. 50 boxes per case.
: Fragile items should be stored in dry and proper laboratory temperature conditions.
- Farve:grøn
- Beskrivelse:Inkjet printer coloured-frosted slides on 20 mm
- L×B:76×25 mm
- Materiale:Glas
- Tykkelse:1,0 (-0,05/+0,1) mm



