Scoops, Open PharmaScoop®
1500 ml, 365 mm, 155 mm
Katalog # SAMPA336-1500
Leverandør: Sampling Systems
Gå til:
Product Details & Documents
These general purpose scoops made from stainless steel 316 feature a heavy duty, crevice free construction which makes them ideal for use in the food and pharmaceutical industries.
- Open top design, flat bottom with rounded edges
- 316 stainless steel is a high-quality grade and is therefore very corrosion resistant
- Satin finish
Documents
SAMPA336-2000_TDS_EN
Datablad
Specifikationer
- Bredde:155 mm
- Kapacitet:1500 ml
- Længde:365 mm
- Seq:05
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



