Ball valve lockouts, Prinzing
Prinzing ball valve lockout, small, grøn, 134×77,5×103,5 mm
Katalog # BRDY805848
Leverandør: Brady
Gå til:
Product Details & Documents
These devices lock out pipes from 14,5 to 52 mm or from 50 to 200 mm in closed position.
- Made from ultra-tough PP
- Available in different colours and sizes
The two halves of the device encompass the ball valve lever to secure it from inadvertent activation of the valve.
Max. shackle diameter: 7,24 mm
Min. shackle clearance: 38,00 mm
Pipe diameter: 14,50 - 52,50 mm (small); 50 - 200 mm (large)
Documents
Specifikationer
- Model:Prinzing ball valve lockout, small
- Farve:grøn
- Seq:02
- B×D×H:134×77,5×103,5 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



