Labels, energy source, electrical, Brady
Energy source labels, E-6-19x13mm-SA/100, Polyester, hvid/rød, 19×13 mm
Katalog # BRDY138457
Leverandør: Brady
Gå til:
Product Details & Documents
These electrical energy source labels are made from laminated polyester.
- Permanent acrylic adhesive
- Two different sizes available
- Helps the lockout process quicker and easier for higher safety
Used to mark your facility's points of control of control for energy sources.
Certifications: ATEX
Packaging: 100 labels per pack or 5 labels per pack.
Specifikationer
- Farve:hvid/rød
- Beskrivelse:Energy source labels
- Dimensioner:19×13 mm
- Materiale:Polyester
- Seq:06
- Model:E-6-19x13mm-SA/100



