Breaker lockout kit
Breaker lockout kit
Katalog # 118-0520
Leverandør: Brady
Gå til:
Product Details & Documents
These breaker blockers are ideal for locking out oversized and irregularly shaped switches.
- Self-adhesive backed rails are permanently installed onto an electrical panel; no drilling required
- Red blocking bar indicates locked off, green bar indicates locked on
- Use with padlock to prevent blocker from being removed
Max. switch width: 150,00 mm
Max. shackle diameter: 6,5 mm
Min. shackle clearance: 20,00 mm
Leveringsinformation: Kit includes 2 yellow mounting rails, 1 red blocking bar, 1 green blocking bar and 3 alcohol wipes.
Advarsel: Please note: Panel surface needs to be cleaned before applying the breaker blocker.
Documents
Specifikationer
- Model:Breaker lockout kit



