Breaker lockout kit
Blocking bar holder, gul
Katalog # BRDY051265
Leverandør: Brady
Gå til:
Product Details & Documents
These breaker blockers are ideal for locking out oversized and irregularly shaped switches.
- Self-adhesive backed rails are permanently installed onto an electrical panel; no drilling required
- Red blocking bar indicates locked off, green bar indicates locked on
- Use with padlock to prevent blocker from being removed
Max. switch width: 150,00 mm
Max. shackle diameter: 6,5 mm
Min. shackle clearance: 20,00 mm
Leveringsinformation: Kit includes 2 yellow mounting rails, 1 red blocking bar, 1 green blocking bar and 3 alcohol wipes.
Advarsel: Please note: Panel surface needs to be cleaned before applying the breaker blocker.
Documents
Specifikationer
- Model:Blocking bar holder
- Farve:gul
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



