Carbon standards
Organic carbon standard, 20 ppm, 500 mL
Katalog # REGETOC20
Leverandør: REAGECON
Gå til:
Product Details & Documents
These standards are manufactured from high purity raw materials and is suitable for calibrating a wide range of Total Organic Carbon (TOC) and Total Inorganic Carbon (TIC) analysers to a high accuracy.
These standards are independent, traceable and certified.
: Accredited to IEC/ISO 17025 and ISO 17034.
Certifikater
Søg efter partinummerSpecifikationer
Specifikationer
- Koncentration:20 ppm
- Pakn:500 mL
- Beskrivelse:Organic carbon standard



