Cold resistant gloves, TempIce 700
8, blå/sort, 240 - 270 mm, 1 pair/bag
Katalog # MAPA34700018
Leverandør: MAPA
Gå til:
Product Details & Documents
These knitted gloves with insulating lining and Nitrile GRIP & PROOF coating on palm and fingertips provide protection in cold environment down to −10 °C while maintaining comfort, dexterity and flexibility.
- Five times as durable as comparable standard gloves on the market
- Excellent grip when handling wet parts
- Stay dry when working in wet conditions
- Washable (for five cleaning cycles)
- Suitable for frozen, dry and some fatty foods use according to the European Directive CEE 1935/2004
Typical applications include: Order preparation, maintenance in wet or cold environments, construction materials handling, waste collection, catering services, public park maintenance, maintaining roads.
Certifications: EN 388:2016 (3222X), EN 511 (02X); ISO 13997: N (690g); Cat. II
Specifikationer
- Handske størrelse:8
- Pakket:1 pair/bag
- Farve:blå/sort
- Længde:240 - 270 mm
- Seq:02
- Cat. No.:MAPA34700018
- Foringsmateriale:Strikke
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Godkendt til fødevarekontakt:+
- Model:TempIce 700
- Manchet:Strikket
- EN norm:EN 388:2016 (3222X), EN 511 (02X)
- Overflade:3/4 coating
- Engangs/Genbrugelig:Genanvendelig
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



