Cold resistant gloves, TempIce 700
7, blå/sort, 240 - 270 mm, 1 pair/bag
Katalog # MAPA34700017
Leverandør: MAPA
Gå til:
Product Details & Documents
These knitted gloves with insulating lining and Nitrile GRIP & PROOF coating on palm and fingertips provide protection in cold environment down to −10 °C while maintaining comfort, dexterity and flexibility.
- Five times as durable as comparable standard gloves on the market
- Excellent grip when handling wet parts
- Stay dry when working in wet conditions
- Washable (for five cleaning cycles)
- Suitable for frozen, dry and some fatty foods use according to the European Directive CEE 1935/2004
Typical applications include: Order preparation, maintenance in wet or cold environments, construction materials handling, waste collection, catering services, public park maintenance, maintaining roads.
: EN 388:2016 (3222X), EN 511 (02X); ISO 13997: N (690g); Cat. II
Specifikationer
- Handske størrelse:7
- Pakket:1 pair/bag
- Farve:blå/sort
- Længde:240 - 270 mm
- Seq:01
- Cat. No.:MAPA34700017
- Foringsmateriale:Strikke
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Godkendt til fødevarekontakt:+
- Model:TempIce 700
- Manchet:Strikket
- EN norm:EN 388:2016 (3222X), EN 511 (02X)
- Overflade:3/4 coating
- Engangs/Genbrugelig:Genanvendelig



