Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Handheld digital microscopes, Dino-Lite Special Light, UV

Handheld digital microscopes, Dino-Lite Special Light, UV

UV microscope, long working distance, with emission filter + exchangeable caps, Edge, AM4115TL-FVW, 10 - 140×, 4 + 4 LEDs (390/400 nm UV + white), 1,3 MP
Katalog # IDCPAM4115TL-FVW
Leverandør:   Dino-Lite / IDCP B.V.
Handheld digital microscopes, Dino-Lite Special Light, UV
Katalog # IDCPAM4115TL-FVW
Leverandør:  Dino-Lite / IDCP B.V.
Handheld digital microscopes, Dino-Lite Special Light, UV
Handheld digital microscopes, Dino-Lite Special Light, UV

UV microscope, long working distance, with emission filter + exchangeable caps, Edge, AM4115TL-FVW, 10 - 140×, 4 + 4 LEDs (390/400 nm UV + white), 1,3 MP

Price
5.250,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These handheld microscopes feature ultraviolet (UV) light or a combination between UV and white light.

  • High speed USB 2.0 output
  • Metal housing or composite housing; metal models are ESD-safe
  • Edge series models with high-quality optics provide a very sharp, bright and natural colour image with very low aberration and vignetting
  • Wireless streaming to a tablet, smartphone, or computer is possible in combination with WF-10 unit (to be ordered separately)
  • Integrated polariser greatly reduces glare on reflective surfaces (some models only)
  • Exchangeable caps for more flexibility (some models only)

Leveringsinformation: Supplied with carry pouch, software CD (DinoCapture 2.0 (Windows), DinoXcope (Mac OS)), user manual, Quick guide and calibration target.

Specifikationer
  • Forstørrelse:
    10 - 140×
  • Model:
    AM4115TL-FVW
  • Opløsning:
    1,3 MP
  • Beskrivelse:
    UV microscope, long working distance, with emission filter + exchangeable caps, Edge
  • Seq:
    15
  • Belysning:
    4 + 4 LEDs (390/400 nm UV + white)
Accessories

Produktinformation

  • Katalog #
    B×D×H
    Tilgængelighed
    Price
  • Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    IDCPRK-06A
    150×220×270 mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.880,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    630-2923
    Log ind for tilgængelighed
    1 * 1 Items - 2.460,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Foot pedal, enables users to take a picture with their foot
    Foot pedal, enables users to take a picture with their foot
    630-1821
    Log ind for tilgængelighed
    1 * 1 Items - 472,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    630-2517
    Log ind for tilgængelighed
    1 * 1 Items - 2.540,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.