Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Silikoneslanger

Silikoneslanger

Size 13, with hose barb of 1,5 mm, 0,80 mm, 13
Katalog # SPECACTU-P13-25N
Leverandør:   Spectrum Laboratories
Silikoneslanger
Katalog # SPECACTU-P13-25N
Leverandør:  Spectrum Laboratories
Silikoneslanger

Size 13, with hose barb of 1,5 mm, 0,80 mm, 13

Price
4.450,00 kr
Log ind for tilgængelighed
1 * 7,5 m
Product Details & Documents

Silicone, translucent.

  • Excellent chemical resistance
  • Excellent temperature resistance
Specifikationer
  • Rør int.Ø:
    0,80 mm
  • Beskrivelse:
    Size 13, with hose barb of 1,5 mm
  • Seq:
    05
  • Størrelse:
    13