Avantor® Apollo C8, HPLC Columns
All-Guard cartridges (for 3,0 to 4,6 mm ID columns), Beskyttelsespatron, C8, Rustfrit stål, 5 µm, Silica
96463/N
: Avantor
Avantor® Apollo HPLC columns use high purity, base deactivated silica for powerful separations.
- Easy scale-up from analytical to preparative
- Extended pH stability is about 1,5 to 10,5
- USP L7
These columns are ideal for routine analysis and for educational laboratories.
- Kolonne form:Beskyttelsespatron
- Partikelstørrelse:5 µm
- Beskrivelse:All-Guard cartridges (for 3,0 to 4,6 mm ID columns)
- Seq:04
- Kolonnemateriale:Rustfrit stål
- Fase:C8
- Pakkemateriale:Silica
- Cat. No.:96463/N
- Miljøcertificering:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



