Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Pallets and sumps

Pallets and sumps

Sump pallet, steel, type SW6, for 6×200 l drums, galvanised model, loading capacity 1200 kg, weight 122 kg, 2010×1205×266 mm
Catalog # CEMG10407
Supplier:   CEMO
Pallets and sumps
Catalog # CEMG10407
Supplier:  CEMO
Pallets and sumps
Pallets and sumps

Sump pallet, steel, type SW6, for 6×200 l drums, galvanised model, loading capacity 1200 kg, weight 122 kg, 2010×1205×266 mm

Price
9.370,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

The steel sumps provide safe storage for water-polluting as well as inflammable substances.

  • All SW sump pallets are equipped with hot-dip galvanised, removable gratings
  • A wide range of models ensures the correct solution for many application
  • Sump pallets with 100 mm ground clearance permit driving under from all sides

Mobile steel sump pallets contains two steering and two fixed castors and a pushing bar for trouble-free steering.

Specifications
  • Beskrivelse:
    Sump pallet, steel, type SW6, for 6×200 l drums, galvanised model, loading capacity 1200 kg, weight 122 kg
  • Seq:
    12
  • B×D×H:
    2010×1205×266 mm
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Vægt
    B×D×H
    Availability
    Price
  • CEMG7835
    Barrel support type FB3 for GRP and steel sump pallets, capacity: 3 x 60 l
    17 kg
    1200×600×400 mm
    Log in for availability
    1 * 1 Items - 1.630,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Vægt
    B×D×H
    Availability
    Price
  • CEMG7741
    Barrel support stackable for GRP and steel sump pallets, capacity: 1 x 60 l
    10 kg
    630×450×530 mm
    Log in for availability
    1 * 1 Items - 1.940,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Vægt
    B×D×H
    Availability
    Price
  • CEMG7586
    Barrel support type FB1 for GRP and steel sump pallets, capacity: 1 x 60 l or 1 x 200 l
    15 kg
    600×600×350 mm
    Log in for availability
    1 * 1 Items - 1.160,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Vægt
    B×D×H
    Availability
    Price
  • CEMG7587
    Barrel support type FB2 for GRP and steel sump pallets, capacity 2 x 60 l or 2 x 200 l
    21 kg
    1130×600×350 mm
    Log in for availability
    1 * 1 Items - 1.400,00 kr

Product Information

  • Catalog #
    Beskrivelse
    Vægt
    B×D×H
    Availability
    Price
  • CEMG8675
    Drum pallet, PE, for 2×200 l drums
    15 kg
    940×1380×390 mm
    Log in for availability
    1 * 1 Items - 2.100,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.