Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Pallets and sumps, PE

Pallets and sumps, PE

Sump pallet 240/1, 240/2, for 2×236 l drums, with PE grating, load capacity 500 kg, 20 kg, 1300×750×440 mm
Katalog # CEMG10018
Leverandør:   CEMO
Pallets and sumps, PE
Katalog # CEMG10018
Leverandør:  CEMO
Pallets and sumps, PE
Pallets and sumps, PE

Sump pallet 240/1, 240/2, for 2×236 l drums, with PE grating, load capacity 500 kg, 20 kg, 1300×750×440 mm

Price
Spørg for pris
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These sumps are manufactured from high quality polyethylene (HD-LMD).

  • With general construction inspection approval no. Z-40.22-380
  • High chemical resistance

Sump pallets 240 have removable perforated plate and the forklift-accessible on all four sides is possible only in 240/4.

Sump pallet 230/2 are suitable for Euro-pallets (1200×800 mm) and plastic pallets of similar size. These are loaded pallets may be placed by a forklift directly on the tray (PE perforated plate is not required).

Specifikationer
  • Vægt:
    20 kg
  • Beskrivelse:
    Sump pallet 240/1, 240/2, for 2×236 l drums, with PE grating, load capacity 500 kg
  • Seq:
    02
  • B×D×H:
    1300×750×440 mm
Accessories

Produktinformation

  • Katalog #
    Vægt
    B×D×H
    Tilgængelighed
    Price
  • Access ramp for drum depot PE-250-4-GH, load capacity 500 kg
    Access ramp for drum depot PE-250-4-GH, load capacity 500 kg
    CEMG10519
    27 kg
    1750×750×300 mm
    Log ind for tilgængelighed
    1 * 1 Items - 3.140,00 kr

Produktinformation

  • Katalog #
    Vægt
    B×D×H
    Tilgængelighed
    Price
  • Access ramp, for drum depot PE 250-2-GH, load capacity 500 kg
    Access ramp, for drum depot PE 250-2-GH, load capacity 500 kg
    CEMG10518
    54 kg
    2500×750×450 mm
    Log ind for tilgængelighed
    1 * 1 Items - 5.920,00 kr

Produktinformation

  • Katalog #
    Vægt
    B×D×H
    Tilgængelighed
    Price
  • Perforated plate for PE sump pallet for type 230/2
    Perforated plate for PE sump pallet for type 230/2
    CEMG10286
    8 kg
    1215×815×45 mm
    Log ind for tilgængelighed
    1 * 1 Items