VWR®, Erlenmeyer Flasks, with Screw Cap
500 ml, 105 mm, GL 32
Borosilicate 3.3 glass, blue PP screw cap with PTFE liner.
- Highly resistant to chemicals and thermal shock
- Graduations and white labelling area
- Delivered with blue PP screw cap
Ideal for storage or transportation of dangerous liquids. They are leakproof and can be autoclaved together with the screw cap at 140 °C.
Be aware that the screw cap should not be closed during the autoclaving process.
- Udv.Ø:105 mm
- Gevind:GL 32
- Kapacitet:500 ml
- Seq:05



