VWR®, Erlenmeyer Flasks, with Screw Cap
50 ml, 51 mm, GL 25
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Borosilicate 3.3 glass, blue PP screw cap with PTFE liner.
- Highly resistant to chemicals and thermal shock
- Graduations and white labelling area
- Delivered with blue PP screw cap
Ideal for storage or transportation of dangerous liquids. They are leakproof and can be autoclaved together with the screw cap at 140 °C.
Be aware that the screw cap should not be closed during the autoclaving process.
Specifikationer
- Udv.Ø:51 mm
- Gevind:GL 25
- Kapacitet:50 ml
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



