Avantor® Apollo C8, HPLC Columns
Column-W (Waters column port), Analytisk, C8, Rustfrit stål, 5 µm, 4,60 mm, 250 mm, Silica
Katalog # HICH5126774
Leverandør: Avantor
Avantor® Apollo C8, HPLC Columns
Katalog # HICH5126774
Leverandør: Avantor
Gå til:
Product Details & Documents
Avantor® Apollo HPLC columns use high purity, base deactivated silica for powerful separations.
- Easy scale-up from analytical to preparative
- Extended pH stability is about 1,5 to 10,5
- USP L7
These columns are ideal for routine analysis and for educational laboratories.
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:5 µm
- Beskrivelse:Column-W (Waters column port)
- Længde:250 mm
- Kolonnemateriale:Rustfrit stål
- Fase:C8
- Pakkemateriale:Silica
- Cat. No.:HICH5126774
- Miljøcertificering:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Lav fremstillingspåvirkning



