Avantor® Genesis, HPLC Columns, C8
Analytisk, C8, Rustfrit stål, 120 Å, 4 µm, 4,60 mm, 100 mm, Silica
Katalog # FM10962E
Leverandør: Avantor
Gå til:
Product Details & Documents
Avantor® Genesis phases are based on high purity metal-free spherical silica. They are suitable for the analysis of a wide range of analytes.
- Excellent peak shape and efficiency
- Long column life
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:4 µm
- Porestørrelse:120 Å
- Længde:100 mm
- Seq:06
- Kolonnemateriale:Rustfrit stål
- Fase:C8
- Pakkemateriale:Silica
- Cat. No.:FM10962E
- Beskrivelse:C8
- Endcapped:Ingen
- USP code:L7
- Kulstofbelastning:11%
- pH-område:1 - 10
- Surface area:300 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



