Nitrile gloves, Microflex® 93-243
5,5 - 6, blå, 400 mm, 0,12 mm, 100/bag
Katalog # 112-4576
Leverandør: Ansell
Gå til:
Product Details & Documents
These disposable gloves are made with a soft nitrile formulation. This formulation offers greater puncture resistance and chemical resistance than natural rubber latex.
- Designed with elbow-length cuff (400 mm) to provide additional protection to the upper arm and extra security against cross-contamination
- Improved cuff design helps prevent gloves from rolling down
- Textured fingers and palm ensure strong grip in a variety of applications
- Gloves are packed in polybags to help protect product integrity
Ideal for use in the chemical and automotive industry, for electronics and pharmaceuticals, janitorial services, and for food processing.
Certifications: EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5
Food contact approved
Documents
Specifikationer
- Handske størrelse:5,5 - 6
- Pakket:100/bag
- Farve:blå
- Længde:400 mm
- Seq:01
- Tykkelse:0,12 mm
- Cat. No.:112-4576
- Ambidextrous/Hånd-specifik:Ambidextrous
- Godkendt til fødevarekontakt:+
- Med pudder/pudderfri:Pudderfri
- Model:93-243
- Manchet:Rullet kant
- EN norm:EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS
- Overflade:Textured
- Engangs/Genbrugelig:Engangs



