Nitrile gloves, Microflex® 93-243
10,5 - 11, blå, 400 mm, 0,12 mm, 100/bag
Katalog # 112-4575
Leverandør: Ansell
Gå til:
Product Details & Documents
These disposable gloves are made with a soft nitrile formulation. This formulation offers greater puncture resistance and chemical resistance than natural rubber latex.
- Designed with elbow-length cuff (400 mm) to provide additional protection to the upper arm and extra security against cross-contamination
- Improved cuff design helps prevent gloves from rolling down
- Textured fingers and palm ensure strong grip in a variety of applications
- Gloves are packed in polybags to help protect product integrity
Ideal for use in the chemical and automotive industry, for electronics and pharmaceuticals, janitorial services, and for food processing.
Certifications: EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5
Food contact approved
Documents
Specifikationer
- Handske størrelse:10,5 - 11
- Pakket:100/bag
- Farve:blå
- Længde:400 mm
- Seq:06
- Tykkelse:0,12 mm
- Cat. No.:112-4575
- Ambidextrous/Hånd-specifik:Ambidextrous
- Godkendt til fødevarekontakt:+
- Med pudder/pudderfri:Pudderfri
- Model:93-243
- Manchet:Rullet kant
- EN norm:EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS
- Overflade:Textured
- Engangs/Genbrugelig:Engangs
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



