Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Silikoneslanger

Silikoneslanger

Size 26, with hose barb of 6,3 mm, 6,40 mm, 26
Katalog # SPECACTU-P26-25N
Leverandør:   Spectrum Laboratories
Silikoneslanger
Katalog # SPECACTU-P26-25N
Leverandør:  Spectrum Laboratories
Silikoneslanger

Size 26, with hose barb of 6,3 mm, 6,40 mm, 26

Price
7.690,00 kr
Log ind for tilgængelighed
1 * 7,5 m
Product Details & Documents

Silicone, translucent.

  • Excellent chemical resistance
  • Excellent temperature resistance
Specifikationer
  • Rør int.Ø:
    6,40 mm
  • Beskrivelse:
    Size 26, with hose barb of 6,3 mm
  • Seq:
    09
  • Størrelse:
    26
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.